Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05555 https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-05555-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDd8aW1hZ2UvanBlZ3xhR1EzTDJneU9TOHhNRGN4TVRJNU5EZzJPVFV6TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURVMU5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnxhODA5Y2Q1NjQ3ZDNiMWJiZTU0NDNjMmY2NjRmZTBiZWMzNWFjYWQ5Nzc3OGQ3YzI4MjlkOWQ0OTgxYzViMDA0
600236 General Purpose Cleaners 

LPS LPS

05555

Description

05555 ALL-PURPOSE CLEANER ; 55GAL BFX

General Purpose Cleaner; Multi Purpose; Drum; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple; 55 Gal Container Size

Part #

05555

BDI #
600236

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2284.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,284.54 / each
$ 2,285.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
242.67
EAN
0078827055558
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle
Manufacturer's Description
BFX All-Purpose Cleaner
Color
Purple
Container Size value And um
55 Gal
Substrate Material
All Surfaces Except Magnesium
Odor
Sassafras
Conformance to Certificate
NSF C1
Other Features
Biodegradable | Excellent Rinse | Non Corrosive | No Butyl | Removes Dirt - Oil
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
05555
Weight / LBS
535
Long Description
General Purpose Cleaner; Multi Purpose; Drum; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh