https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483270-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzJ8aW1hZ2UvanBlZ3xhRE0yTDJnMU9DOHhNRE13TkRRNE9Ea3pNVE0xT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56QmZNekF3ZURNd01DNXFjR2N8YTY0NTdkMTAwNzEwMjA5YmExYjM5YTRlY2ZkMDRmZTlmMWI3YzQ2MmFjMGVkMzY4ODliMTEyYWI1NDEzN2ZhMQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483270-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzJ8aW1hZ2UvanBlZ3xhRE0yTDJnMU9DOHhNRE13TkRRNE9Ea3pNVE0xT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56QmZNekF3ZURNd01DNXFjR2N8YTY0NTdkMTAwNzEwMjA5YmExYjM5YTRlY2ZkMDRmZTlmMWI3YzQ2MmFjMGVkMzY4ODliMTEyYWI1NDEzN2ZhMQ
CRC
CRC
14407
CRC CRC
Description
14407 HYDROFORCE ALL PURPOSE DEGREASER ; 32 OZ SPRAY BOTTLE 12EA/CS
General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal | Glass; Purple
Part #
14407
BDI #
21483270
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/14407/p/21483270
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
1.133
EAN
0078254144078
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Spray Bottle
Texture
Liquid
Application
Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal | Glass
Tradename
HYDROFORCE
Manufacturer's Description
CRC Hydroforce All Purpose Degreaser
Color
Purple
Substrate Material
All Surfaces
Odor
Pleasant
Conformance to Certificate
29 CFR 1910.1200
Other Features
Non Flammable | Removes Grease - Oil - Dirt
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
2.5
Long Description
General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal | Glass; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


