CRC
CRC
33032-AC SHAMPOO AND WAX 500ML
CRC CRC
Description
CRC 33032-AC SHAMPOO AND WAX 500ML
General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Glass | Metal | Car | van | Caravan | Truck | Boat | Motorcycle; Pink
Part #
33032-AC SHAMPOO AND WAX 500ML
BDI #
22124808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/33032-AC-SHAMPOO-AND-WAX-500ML/p/22124808
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.5
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
Application
Glass | Metal | Car | van | Caravan | Truck | Boat | Motorcycle
Manufacturer's Description
CRC Shampoo And Wax
Color
Pink
Substrate Material
All Surfaces
Odor
Characteristic
Conformance to Certificate
REACH | CLP | 648/2004
Other Features
Non Flammable | With Child Proof Screw Cap
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Glass | Metal | Car | van | Caravan | Truck | Boat | Motorcycle; Pink
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



