CRC
CRC
62713-AB MULTIFOAM 77 400ML
CRC CRC
Description
CRC 62713-AB MULTIFOAM 77 400ML
General Purpose Cleaner; Multi Purpose; Bottle; Foam; Glass | Ceramic | Metal | Plastic | Fabric | Painted Surface; Colorless
Part #
62713-AB MULTIFOAM 77 400ML
BDI #
22124809

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/62713-AB-MULTIFOAM-77-400ML/p/22124809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.482
EAN
5412386627132
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Foam
Application
Glass | Ceramic | Metal | Plastic | Fabric | Painted Surface
Manufacturer's Description
CRC Multifoam 77
Color
Colorless
Substrate Material
All Surfaces
Odor
Citrus
Conformance to Certificate
REACH | CLP | 75/324/EEC
Other Features
Flammable | Water Based Foam Cleaner
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Bottle; Foam; Glass | Ceramic | Metal | Plastic | Fabric | Painted Surface; Colorless
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh