Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

860 https://www.bdiexpress.com/medias/INDAVPCLNRXX-860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTl8aW1hZ2UvanBlZ3xhR05qTDJobE15ODVPRE0wTlRJeE5qa3dNVFF5TDBsT1JFRldVRU5NVGxKWVdGODROakJmTXpBd2VETXdNQzVxY0djfDRkOTUzMzZmMGVmNzllNWM3NTZhZWQxODVjOWEzNjIzNjNkYWQ5NjM5MGVhNzU5NDFmNzJjZjIzZDZiOTQyMzk
17115642 General Purpose Cleaners 

AERVOE AERVOE

860

Description

860 GLASS CLEANER ; 19 OZ 12EA/CS

General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Glass | Baked Enamel | Porcelain | Vinyl | Plexiglas | Laminated Surface | Counter Top | Tile | Stainless Steel | Chrome; Clear

Part #

860

BDI #
17115642

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.72
EAN
0088193008607
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Glass | Baked Enamel | Porcelain | Vinyl | Plexiglas | Laminated Surface | Counter Top | Tile | Stainless Steel | Chrome
Manufacturer's Description
Aervoe Glass Cleaner
Color
Clear
Substrate Material
All Surfaces
Odor
Lemon
Conformance to Certificate
SARA Title 3 | TSCA | WHMIS | PROP 65
Other Features
Flammable
Net Weight
19 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.58333
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Glass | Baked Enamel | Porcelain | Vinyl | Plexiglas | Laminated Surface | Counter Top | Tile | Stainless Steel | Chrome; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh