Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-MC 2235 18KG IDH 597788
18203692 General Purpose Cleaners 

LOCTITE LOCTITE

C-MC 2235 18KG IDH 597788

Description

C-MC 2235 MAINTENANCE CLEANER IDH 597788 ; 18KG PAIL PARCO HFA0018PB

General Purpose Cleaner; Pail; Liquid; Automotive | General Industrial; Loctite Bonderite C-MC 2235 Maintenance Cleaner; Blue; 18 Kg

Part #

597788

BDI #
18203692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

265.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 265.74 / each
$ 266.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
20.222
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Automotive | General Industrial
Tradename
C-MC 2235 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 2235 Maintenance Cleaner
Color
Blue
Substrate Material
All Surfaces
Odor
Floral
Other Features
Alkaline Type
Net Weight
40 Lb
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Pail; Liquid; Automotive | General Industrial; Loctite Bonderite C-MC 2235 Maintenance Cleaner; Blue; 18 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh