Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-MC 2235 214KG IDH 594792
18203657 General Purpose Cleaners 

LOCTITE LOCTITE

C-MC 2235 214KG IDH 594792

Description

C-MC 2235 ALKALINE CLEANER IDH 594792 ; 214KG DRUM PARCO

General Purpose Cleaner; Drum; Liquid; Automotive | General Industrial; Loctite Bonderite C-MC 2235 Maintenance Cleaner; Blue; 214 Kg

Part #

594792

BDI #
18203657

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2271.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,271.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
231.013
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Automotive | General Industrial
Tradename
C-MC 2235 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 2235 Maintenance Cleaner
Color
Blue
Substrate Material
All Surfaces
Odor
Floral
Other Features
Alkaline Type
Net Weight
214 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Drum; Liquid; Automotive | General Industrial; Loctite Bonderite C-MC 2235 Maintenance Cleaner; Blue; 214 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh