https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-597177-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2NTF8aW1hZ2UvanBlZ3xhR0l3TDJnM1l5OHhNRGMyTXpVd016VXpOREV4TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTlRrM01UYzNYMUJNWHpWSFFVeGZNekF3ZURNd01DNXFjR2N8OWIzNjM0YTU1MDgyOGY3ZmYwNGZmZTg5ODE1NWFmOWQ3NjI0YmQxZjY4NThmZjMxOWE3ZTRhOGNlZDU4MDM4Zg
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-597177-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2NTF8aW1hZ2UvanBlZ3xhR0l3TDJnM1l5OHhNRGMyTXpVd016VXpOREV4TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTlRrM01UYzNYMUJNWHpWSFFVeGZNekF3ZURNd01DNXFjR2N8OWIzNjM0YTU1MDgyOGY3ZmYwNGZmZTg5ODE1NWFmOWQ3NjI0YmQxZjY4NThmZjMxOWE3ZTRhOGNlZDU4MDM4Zg
LOCTITE
LOCTITE
C-MC 5884 5GAL IDH 597177
LOCTITE LOCTITE
Description
C-MC 5884 5GAL IDH 597177 ; MAINTENANCE CLEANER 5GAL PAIL
General Purpose Cleaner; Pail; Liquid; Turbine Engine Compressor | Industrial; Loctite Bonderite C-MC 5884 Maintenance Cleaner; Amber; 5 Gal
Part #
597177
BDI #
20538821
Details
1273.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-5884-5GAL-IDH-597177/p/20538821
Your Price
$ 1,273.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.251
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Turbine Engine Compressor | Industrial
Tradename
C-MC 5884 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 5884 Maintenance Cleaner
Color
Amber
Substrate Material
Metal | Plastic | Rubber
Odor
Solvent
Net Weight
5 Gal
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Pail; Liquid; Turbine Engine Compressor | Industrial; Loctite Bonderite C-MC 5884 Maintenance Cleaner; Amber; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


