KROIL
KROIL
FLOWAY 5 GAL PAIL
KROIL KROIL
Description
FLOWAY 5 GAL. PAIL LIQUID DEGREASER
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Clear Colorless; Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor; 5 Gal Container Size
Part #
FL051
BDI #
27882282

Details
830.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/FLOWAY-5-GAL-PAIL/p/27882282
Your Price
$ 830.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131821
Weight / Kilogram
0
EAN
0857236004377
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor
Tradename
Floway
Manufacturer's Description
Floway Degreaser
Color
Clear
Odor
Solvent
Net Weight
5 Gal
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.kroil.com
Weight / LBS
33.3559
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Clear Colorless; Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh