

LOCTITE
LOCTITE
SF 137DA 12OZ
LOCTITE LOCTITE
Description
LOCTITE SF 137DA 12OZ
General Purpose Varnish Remover Cleaner; Aerosol Can; Aerosol Liquid; Automotive | Carburetor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve; Loctite SF 137DA Pro-Strength Varnish Remover Cleaner; Colorless; 12 Oz
Part #
SF 137DA 12OZ
BDI #
24600455

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-137DA-12OZ/p/24600455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol Liquid
Application
Automotive | Carburetor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve
Tradename
SF 137DA
Manufacturer's Description
Loctite SF 137DA Pro-Strength Varnish Remover Cleaner
Color
Colorless
Substrate Material
Metal
Odor
Mild Hydrocarbon
Other Features
Solvent Based | Flammable
Net Weight
12 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Varnish Remover Cleaner; Aerosol Can; Aerosol Liquid; Automotive | Carburetor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve; Loctite SF 137DA Pro-Strength Varnish Remover Cleaner; Colorless; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh