LOCTITE
LOCTITE
SF 7611 19OZ IDH 234941
LOCTITE LOCTITE
Description
SF 7611 19OZ IDH 234941 CLEANER ; 30548 GEN PUR AEROSL CLR 18.75OZ 12EA/CS
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Rotor | Drum | Caliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly; Clear; 19 Oz Container Size
Part #
234941
BDI #
1056102

Details
249.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7611-19OZ-IDH-234941/p/1056102
Your Price
$ 249.18 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.686
EAN
0079340305489
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Rotor | Drum | Calliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly
Manufacturer's Description
Loctite Pro Strength Parts Cleaner
Color
Clear
Container Size value And um
19 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
Other Features
No Residue | ODC Free | Fast Evaporation | Non Corrosive | Removes Grease - Oil
Net Weight
19 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30548
Weight / LBS
1.514
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Rotor | Drum | Caliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly; Clear; 19 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh