

LOCTITE
LOCTITE
SF 7840 55GAL IDH 2046043
LOCTITE LOCTITE
Description
SF 7840 BIO CLEANER IDH 2046043 ; NATURAL BLUE 55GAL DRUM
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 55 Gal Container Size
Part #
2046043
BDI #
20225482

Details
2885.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7840-55GAL-IDH-2046043/p/20225482
Your Price
$ 2,885.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
217.47
EAN
0079340006775
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Substrate Material
Metal | Concrete | Asphalt
Odor
Pine
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Concentrated | Non Flammable | Non Chlorinated | Removes Grease - Fuel - Oil - Fat - Tar - Wax Soot
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
442-2046043
Weight / LBS
479.426
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh