https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483284-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDh8aW1hZ2UvanBlZ3xhREUzTDJneE9DOHhNRE13TkRRek5EWTJOelUxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9EUmZNekF3ZURNd01DNXFjR2N8OWY4YzE3MWEyOTdjZTE2MmI0YTUyZTJiYWVjZDBjZGE0Mzk5ZTJjMDQ0YTAxYzczMzQ3OWM0YTljODIzY2UyMg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483284-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDh8aW1hZ2UvanBlZ3xhREUzTDJneE9DOHhNRE13TkRRek5EWTJOelUxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9EUmZNekF3ZURNd01DNXFjR2N8OWY4YzE3MWEyOTdjZTE2MmI0YTUyZTJiYWVjZDBjZGE0Mzk5ZTJjMDQ0YTAxYzczMzQ3OWM0YTljODIzY2UyMg
CRC
CRC
02140
CRC CRC
Description
02140 CONTACT CLEANER 2000 ; 16 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics; Clear; 16 Oz
Part #
02140
BDI #
21483284
Details
65.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/02140/p/21483284
Your Price
$ 65.92 / each
$ 66.00 / each BDIExpress
$ 66.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.529
EAN
0078254021409
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics
Tradename
CONTACT CLEANER 2000
Manufacturer's Description
CRC Contact Cleaner 2000 Precision Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight Ethereal
Conformance to Certificate
NSF K2
Other Features
Non Flammable | Corrosive | No Residue
Net Weight
13 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.16667
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


