Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03095 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483112-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDl8aW1hZ2UvanBlZ3xhRGMyTDJoaU55OHhNRE13TkRRME9URTFNVEF3Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE1USmZNekF3ZURNd01DNXFjR2N8ZmIxZGMxZGQ3ZGFmMGQwNzNmMGQ1NGY3YjQ5M2E1NDEwMDVjMTMwOGVlODk3MzJmNDI5ZWRlN2JkMWJjM2Y5Mg
21483112 Specialty Purpose Cleaners 

CRC CRC

03095

Description

03095 HEAVY DUTY DEGREASER ; 20 OZ AEROSOL CAN 12EA/CS

Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Colorless; 20 Oz

Part #

03095

BDI #
21483112

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.9 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.90 / each
$ 31.00 / each
BDIExpress
QTY

Inventory

Total: 88

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.68
EAN
0078254030951
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor
Manufacturer's Description
CRC Heavy Duty Degreaser
Color
Colorless
Container Size value And um
20 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
Conformance to Certificate
NSF K1
Other Features
Flammable | Corrosive | No Residue
Net Weight
19 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.5
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Colorless; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh