https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483118-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjZ8aW1hZ2UvanBlZ3xhREJsTDJoaU5DOHhNRE13TkRRMU1qWTRPVGsxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE1UaGZNekF3ZURNd01DNXFjR2N8ZmVmMzBiMGFlNmZiMzk2MjY3OTRiZDgyNTQxM2Y4ZGRkMTIwNTIxYTZmOWE0ODJiY2M4MTFkZDczYjc3NjU0OQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483118-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjZ8aW1hZ2UvanBlZ3xhREJsTDJoaU5DOHhNRE13TkRRMU1qWTRPVGsxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE1UaGZNekF3ZURNd01DNXFjR2N8ZmVmMzBiMGFlNmZiMzk2MjY3OTRiZDgyNTQxM2Y4ZGRkMTIwNTIxYTZmOWE0ODJiY2M4MTFkZDczYjc3NjU0OQ
CRC
CRC
03140
CRC CRC
Description
03140 CONTACT CLEANER AND LUBRICANT ; 16 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Contact | Circuit Breaker | Switch | Relay | Meter | Light Bulb Socket | Control Systems | Coils Where Lubricating | Corrosion Protection Is Required; Water White; 16 Oz
Part #
03140
BDI #
21483118
Details
39.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/03140/p/21483118
Your Price
$ 39.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.416
EAN
0078254031408
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Contact | Circuit Breaker | Switch | Relay | Meter | Light Bulb Socket | Control Systems | Coils Where Lubricating | Corrosion Protection Is Required
Manufacturer's Description
CRC Contact Cleaner And Protectant
Color
Water White
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Slight Hydrocarbon
Conformance to Certificate
NSF K2
Other Features
Extremely Flammable | Corrosive | Removes Oil - Dirt
Net Weight
10 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.91667
Long Description
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Contact | Circuit Breaker | Switch | Relay | Meter | Light Bulb Socket | Control Systems | Coils Where Lubricating | Corrosion Protection Is Required; Water White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


