Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03150 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483171-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NzJ8aW1hZ2UvanBlZ3xhR1psTDJobU15OHhNRE13TkRRMU16RXhOVGt6TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56RmZNekF3ZURNd01DNXFjR2N8NjAzYmI3YTQwYTQ0ZDcwYzc3ZmEyYzA2MmZiMTQ2YzJkZWI5YWI2OTljZWJkYjAwNzc5YzA1YjhkYWY0OGY5Ng
21483171 Specialty Purpose Cleaners 

CRC CRC

03150

Description

03150 CONTACT CLEANER 2000 ; 16 OZ AEROSOL CAN 12EA/CS

Specialty Purpose Precision Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics; Clear Colorless; 16 Oz

Part #

03150

BDI #
21483171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 66.95 / each
$ 67.00 / each
BDIExpress
QTY

Inventory

Total: 106

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.529
EAN
0078254031507
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Precision Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics
Tradename
CONTACT CLEANER 2000
Manufacturer's Description
CRC Contact Cleaner 2000 Precision Cleaner
Color
Clear Colorless
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight Ethereal
Conformance to Certificate
NSF K2
Other Features
Non Flammable | Corrosive | No Residue
Net Weight
13 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.16667
Long Description
Specialty Purpose Precision Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Contact | Metal Switch | Motor | Relay | Generator | Edge Connector | Busbar | Circuit Breaker | Scales | Noryl | Polycarbonate-Type Plastics; Clear Colorless; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh