https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhRFV4TDJoak1TOHhNRE13TkRRMk5UWTVPRGcwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056bGZNekF3ZURNd01DNXFjR2N8ZDMwMGY4ZWZmYjQ4NzBmMWI4Y2E3NWFkZjc0MzllZDg1Yzg2MDNjOWE2YzBkZGQ2NzRiNWMxMWVmZTlkNGFiMA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhRFV4TDJoak1TOHhNRE13TkRRMk5UWTVPRGcwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056bGZNekF3ZURNd01DNXFjR2N8ZDMwMGY4ZWZmYjQ4NzBmMWI4Y2E3NWFkZjc0MzllZDg1Yzg2MDNjOWE2YzBkZGQ2NzRiNWMxMWVmZTlkNGFiMA
CRC
CRC
05050
CRC CRC
Description
05050 BRAKLEEN BRAKE PARTS CLEANER ; 14OZ CLR LIQUID NON-CHLORINATED 12EA/CS
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc | Brake System; Clear; 20 Oz
Part #
05050
BDI #
21483079
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/05050/p/21483079
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.521
EAN
0078254050508
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Calliper | Clutch Disc | Disc Brake Pad | Disc | Brake System
Tradename
BRAKLEEN POWERJET
Manufacturer's Description
CRC BRAKLEEN Non-Chlorinated Brake Parts Cleaner
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Solvent
Other Features
Extremely Flammable | Corrosive | Removes Oil - Grease - Dirt
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.25
Long Description
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc | Brake System; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


