https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-06220-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mzd8aW1hZ2UvanBlZ3xhREZtTDJoaVlTOHhNRFUxTnpRek56QTFNRGt4TUM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURZeU1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58MzhmYzlmMGJjMzBkY2ZiNDUyYjJlNThmMWNkNDYxZTZmZGJhZTVhZDJkZGU0YThmZGZlZGEyMjU0ODBlZmEyNg
https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-06220-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mzd8aW1hZ2UvanBlZ3xhREZtTDJoaVlTOHhNRFUxTnpRek56QTFNRGt4TUM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURZeU1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58MzhmYzlmMGJjMzBkY2ZiNDUyYjJlNThmMWNkNDYxZTZmZGJhZTVhZDJkZGU0YThmZGZlZGEyMjU0ODBlZmEyNg
LPS
LPS
06220
LPS LPS
Description
06220 U-10 VOC BRAKE CLEANER ; CAN AEROSOL 14OZ 12./CASE
Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Brake Backing Plate | Brake Cylinder | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Spring | Starter | Wheel Bearing; Clear; 14 Oz
Part #
06220
BDI #
600217
Details
323.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/06220/p/600217
Your Price
$ 323.42 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
6.8
EAN
0078827062204
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Brake Assembly
Container Type
Aerosol Can
Texture
Aerosol
Application
Brake Backing Plate | Brake Cylinder | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Spring | Starter | Wheel Bearing
Manufacturer's Description
U-10 Brake Cleaner
Color
Clear
Container Size value And um
14 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below -17 Deg C
Odor
Ether Like or Fruity
Other Features
No Residue and No Rinse | ODC Free | Fast Evaporation | No Chlorinated Solvent | No Toluene | Removes Brake Fluid - Grease - Oil
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Brake
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06220
Long Description
Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Brake Backing Plate | Brake Cylinder | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Spring | Starter | Wheel Bearing; Clear; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


