Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

07416 https://www.bdiexpress.com/medias/INDITWCLNRXX-C07416-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDd8aW1hZ2UvanBlZ3xhR0UyTDJnd09TODVPRE0wTlRJNE16YzBPREUwTDBsT1JFbFVWME5NVGxKWVdGOURNRGMwTVRaZk16QXdlRE13TUM1cWNHY3xhMzI4ODM0Mjg1MmRkMjg0ZWI3YzQzMDY5YzIxYzY1NDUwYTRhODIyMmI3NGQ2M2MyMTIwYTViNjg1MDk2YTk2
21720199 Specialty Purpose Cleaners 

LPS LPS

07416

Description

07416 NOFLASH ELECTRO CONTACT CLEANER ; 12OZ AEROSOL CAN 12/CS

Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Electronic Equipment; Colorless; 12 Oz

Part #

07416

BDI #
21720199

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

942.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 942.08 / case BDIExpress
QTY

Inventory

Total: 3

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
5.9
EAN
0078827074160
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Electronic Equipment
Manufacturer's Description
ITW LPS Contact Cleaner
Color
Colorless
Container Size value And um
12 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
77 Deg F
Odor
Mild
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Long Description
Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Electronic Equipment; Colorless; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh