

LPS
LPS
09200
LPS LPS
Description
09200 WORK PLACE HAND CLEANER TOWEL ; BUCKET 6/CASE
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Equipment | Tools | Tool Boxes | Vinyl | Wax | Work Surface; Orange; 72 Towels
Part #
09200
BDI #
600184

Details
232.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/09200/p/600184
Your Price
$ 232.99 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
6.8
EAN
0078827092003
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bucket
Texture
Cloth Impregnated with Liquid
Application
Equipment | Tools | Tool Boxes | Vinyl | Wax | Work Surface
Manufacturer's Description
Workplace Hand Cleaner Towels
Color
Orange
Container Size value And um
72 Towels
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Orange
Other Features
Non Scratching Abrasive | Superior Terpene Blend | Disposable | Removes Embedded Dirt - Grime
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
09200
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Equipment | Tools | Tool Boxes | Vinyl | Wax | Work Surface; Orange; 72 Towels
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh