https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483084-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjJ8aW1hZ2UvanBlZ3xhRE01TDJoak5pOHhNRE13TkRRNE5qVXdOalV5Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd09EUmZNekF3ZURNd01DNXFjR2N8MjQwZWMzYTM4NGNlNTYwN2M1YjgzM2UxMDU0YjRhMmZhNDdjODYyYmY2NjM2NzNkYTllOThhMzZiNGQwNzBiZA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483084-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjJ8aW1hZ2UvanBlZ3xhRE01TDJoak5pOHhNRE13TkRRNE5qVXdOalV5Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd09EUmZNekF3ZURNd01DNXFjR2N8MjQwZWMzYTM4NGNlNTYwN2M1YjgzM2UxMDU0YjRhMmZhNDdjODYyYmY2NjM2NzNkYTllOThhMzZiNGQwNzBiZA
CRC
CRC
14170
CRC CRC
Description
14170 CITRUS DEGREASER ; 20 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Water White; 20 Oz
Part #
14170
BDI #
21483084
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/14170/p/21483084
Your Price
$ 25.75 / each
$ 26.00 / each BDIExpress
$ 26.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.604
EAN
0078254141701
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor
Manufacturer's Description
CRC Citrus Degreaser
Color
Water White
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
170 Deg F
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Flammable | Corrosive | No Residue
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.33333
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Water White; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


