SPRAY NINE
SPRAY NINE
22705
SPRAY NINE SPRAY NINE
Description
22705 DEGREASER 5GAL ; 5 GAL/18.93 L
Specialty Purpose Cleaner | Degreaser; Industrial; Pail; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 5 Gal
Part #
22705
BDI #
21541394

Details
239.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/22705/p/21541394
Your Price
$ 239.99 / each
$ 240.00 / each BDIExpress
$ 240.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
20.87
EAN
0077174000389
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood
Tradename
GREZ OFF
Manufacturer's Description
Spray Nine Grez Off Degreaser
Color
Orange
Container Size value And um
5 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Citrus
Other Features
Non Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Pail; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh