https://www.bdiexpress.com/medias/INDPMACLNRXX-SP-25072-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3MHxpbWFnZS9qcGVnfGFEUmlMMmd4TkM4eE1EYzJOalV4TXpjNU9URTVPQzlKVGtSUVRVRkRURTVTV0ZoZlUxQmZNalV3TnpKZlFrTkxWRjh6TURCNE16QXdMbXB3Wnd8ZTNlYTViZDA5MTg5NDIxZTUwODZjMTI5Yzc3YzBiM2VkYTI5N2I5MTc0NzA3OGQ4YTIwMGM4OGJhZWU0YWFlYg
https://www.bdiexpress.com/medias/INDPMACLNRXX-SP-25072-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3MHxpbWFnZS9qcGVnfGFEUmlMMmd4TkM4eE1EYzJOalV4TXpjNU9URTVPQzlKVGtSUVRVRkRURTVTV0ZoZlUxQmZNalV3TnpKZlFrTkxWRjh6TURCNE16QXdMbXB3Wnd8ZTNlYTViZDA5MTg5NDIxZTUwODZjMTI5Yzc3YzBiM2VkYTI5N2I5MTc0NzA3OGQ4YTIwMGM4OGJhZWU0YWFlYg
PERMATEX
PERMATEX
25072
PERMATEX PERMATEX
Description
25072 ; FAST ORANGE WIPES
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Automotive | Fleet | Marine | Truck | Industrial Work Station | Construction | Transportation | Printing | Painting | Mining | Plumbing; White; 72 Wipes
Part #
25072
BDI #
18250347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/25072/p/18250347
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
1.29
EAN
0686226250728
Product Group - BDI
G00210
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bucket
Texture
Cloth Impregnated with Liquid
Application
Automotive | Fleet | Marine | Truck | Industrial Work Station | Construction | Transportation | Printing | Painting | Mining | Plumbing
Tradename
FAST ORANGE
Manufacturer's Description
Permatex Fast Orange Hand Cleaner Wipes
Color
White
Container Size value And um
72 Wipes
Odor
Orange
Other Features
No Residue and No Rinse | Pre Moistened | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Automotive | Fleet | Marine | Truck | Industrial Work Station | Construction | Transportation | Printing | Painting | Mining | Plumbing; White; 72 Wipes
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

