AERVOE
AERVOE
399
AERVOE AERVOE
Description
399 LFP DEGREASER ; 15 OZ 12EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Motor | Tool | Machinery | Metal Part | Mechanical Equipment | Air Conditioner | Bearing | Chain | Pump | Brake | Clutch | Relay | Gear | Cable | Solenoid; Clear; 20 Oz
Part #
399
BDI #
17115474
Details
141.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/399/p/17115474
Your Price
$ 141.03 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.6
EAN
0088193003992
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Tool | Machinery | Metal Part | Mechanical Equipment | Air Conditioner | Bearing | Chain | Pump | Brake | Clutch | Relay | Gear | Cable | Solenoid
Manufacturer's Description
Aervoe LFP Cleaner and Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Other Features
Flammable | Fast Evaporation | High Pressure Spray
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.33333
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Motor | Tool | Machinery | Metal Part | Mechanical Equipment | Air Conditioner | Bearing | Chain | Pump | Brake | Clutch | Relay | Gear | Cable | Solenoid; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



