Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53G168 https://www.bdiexpress.com/medias/INDWSUCLNRXX-53G168-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5NXxpbWFnZS9qcGVnfGFHRmtMMmcxT0M4NU9ETTBOVE0zTWpVME9UUXlMMGxPUkZkVFZVTk1UbEpZV0Y4MU0wY3hOamhmTXpBd2VETXdNQzVxY0djfGE0MjIxN2FhYjBjMDI5NmZmYTVhMmQ3NTBkMTlkMmZkMjkwZTAwNjliMjdiYTJlZGMxN2ZkOTg2OGViOTgzMjI
20345669 Specialty Purpose Cleaners 

WALTER SURFACE TECH WALTER SURFACE TECH

53G168

Description

53G168 NATURAL CLEANER/DEGREASER ; LIQUID 55GAL PLEASANT SCENT

Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Paving Equipment | Manual Part Washing | Ultrasonic System | Immersion Bath; Clear; 55 Gal

Part #

53G168

BDI #
20345669

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3129.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,129.14 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
EAN
0662980368466
Weight / US pound
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Paving Equipment | Manual Part Washing | Ultrasonic System | Immersion Bath
Tradename
CB 100
Manufacturer's Description
Walter Surface Tech Ultra-Powerful Natural Cleaner And Degreaser
Color
Clear
Container Size value And um
55 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Fragrant
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Corrosive
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.walter.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Paving Equipment | Manual Part Washing | Ultrasonic System | Immersion Bath; Clear; 55 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh