

AERVOE
AERVOE
6095
AERVOE AERVOE
Description
6095 LAYOUT FLUID REMOVER ; 10.5 OZ 12EA/CS
Specialty Purpose Layout Fluid Remover; Industrial; Can; Liquid; Die | Related Equipment; Clear; 16 Oz
Part #
6095
BDI #
17115730

Details
108.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/6095/p/17115730
Your Price
$ 108.27 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
EAN
0088193060957
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Layout Fluid Remover
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Die | Related Equipment
Manufacturer's Description
Aervoe Layout Fluid Remover
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Ketone
Other Features
Flammable | Fast-Acting | High Pressure Spray | No Residue | Removes all Layout Fluid - Ink - Paint - Oily Film from Die
Net Weight
10.5 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Keyword String
Metal
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Specialty Purpose Layout Fluid Remover; Industrial; Can; Liquid; Die | Related Equipment; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh