SAF-T-LOK INTL
SAF-T-LOK INTL
85556
SAF-T-LOK INTL SAF-T-LOK INTL
Description
85556 CCA CONTACT-CLEAN AEROSOL ; 11OZ
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Equipment; Clear; 11 Oz
Part #
85556
BDI #
21478452
Details
19.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/85556/p/21478452
Your Price
$ 19.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Equipment
Manufacturer's Description
SAF-T-LOK SAF-T-EZE Contact-Clean
Color
Clear
Container Size value And um
11 Oz
Substrate Material
Metal | Plastic | Elastomer
Degree of Flashpoint value And um
-28.9 Deg C
Odor
Solvent
Other Features
Flammable | Corrosive
Net Weight
11 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Long Description
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Equipment; Clear; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

