LOCTITE
LOCTITE
C-AD DEFOAMER 14 16KG IDH 593873
LOCTITE LOCTITE
Description
C-AD 14 DEFOAMER IDH 593873 ; 16KG PAIL
Specialty Purpose Defoamer;Industrial;Pail;Liquid;Tan;16 Kg
Part #
593873
BDI #
18203631
Details
1381.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AD-DEFOAMER-14-16KG-IDH-593873/p/18203631
Your Price
$ 1,381.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
18.265
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Defoamer
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Defoamer
Color
Tan
Container Size value And um
16 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Scent
Other Features
Oil Based | Non Flammable
Net Weight
16 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Defoamer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Defoamer;Industrial;Pail;Liquid;Tan;16 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

