LOCTITE
LOCTITE
C-AK 1520R 274KG IDH 594350
LOCTITE LOCTITE
Description
C-AK 1520 R ALKALINE CLEANER IDH 594350 ; 274KG DRUM
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Amber;274 Kg
Part #
594350
BDI #
18203607
Details
4077.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-1520R-274KG-IDH-594350/p/18203607
Your Price
$ 4,077.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
283.495
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
274 Kg
Substrate Material
Aluminum | Iron | Zinc
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
274 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Amber;274 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

