Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-AK 2988 40LB/18KG IDH 597753
22384951 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-AK 2988 40LB/18KG IDH 597753

Description

C-AK 2988 ALKALINE CLEANER IDH 597753 ; 18KG PAIL

Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Converson Coating;Amber;18 Kg

Part #

597753

BDI #
22384951

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1514.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,514.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.249
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
18 Kg
Substrate Material
Aluminum | Steel | Zinc
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Converson Coating;Amber;18 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh