LOCTITE
LOCTITE
C-AK 5948-DPM 210KG IDH 596976
LOCTITE LOCTITE
Description
C-AK 5948-DPM AERO CLEANER IDH 596976 ; 210KG DRUM ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Blue;55 Gal
Part #
596976
BDI #
18203686
Details
3619.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-5948-DPM-210KG-IDH-596976/p/18203686
Your Price
$ 3,619.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
219.75
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Blue
Container Size value And um
55 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
200 Deg F
Odor
Orange Like
Other Features
Non Flammable
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Weight / LBS
500
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Blue;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


