https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203735-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDR8aW1hZ2UvanBlZ3xhR0U0TDJnNU1TOHhNRFkxTkRVMU1UVTNNalV4TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNM016VmZNekF3ZURNd01DNXFjR2N8ODJkZGQ5Y2VkZmQ0ZjJjODM0ZjMyNGMzOWM4NWY5ZDg2YjVhOGRiNmI5ZWEzNWMzNTY1YmRlMjQ2OTRiOGRkYQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203735-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDR8aW1hZ2UvanBlZ3xhR0U0TDJnNU1TOHhNRFkxTkRVMU1UVTNNalV4TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNM016VmZNekF3ZURNd01DNXFjR2N8ODJkZGQ5Y2VkZmQ0ZjJjODM0ZjMyNGMzOWM4NWY5ZDg2YjVhOGRiNmI5ZWEzNWMzNTY1YmRlMjQ2OTRiOGRkYQ
LOCTITE
LOCTITE
C-IC HX-357 R DEXDZR 286KG IDH 595509
LOCTITE LOCTITE
Description
C-IC HX-357 R DEOXIDIZER IDH 595509 ; 286KG DRUM
Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Conversion Coating;Light Yellow;286 Kg
Part #
595509
BDI #
18203735
Details
3114.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-HX-357-R-DEXDZR-286KG-IDH-595509/p/18203735
Your Price
$ 3,114.72 / each
$ 3,115.00 / each BDIExpress
$ 3,115.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
295.651
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Deoxidizer
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Deoxidizer
Color
Light Yellow
Container Size value And um
286 Kg
Substrate Material
Aluminum | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Non Flammable
Net Weight
286 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deoxidizer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Conversion Coating;Light Yellow;286 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


