LOCTITE
LOCTITE
C-IC NP 7200 272KG IDH 1481476
LOCTITE LOCTITE
Description
C-IC NP 7200 ACID CLEANER IDH 1481476 ; 272KG DRUM
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Light Yellow;272 Kg
Part #
1481476
BDI #
18203416
Details
3443.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-NP-7200-272KG-IDH-1481476/p/18203416
Your Price
$ 3,443.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
282.534
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion | Spray
Manufacturer's Description
Loctite Acidic Cleaner
Color
Light Yellow
Container Size value And um
272 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Flammable | Solubility
Net Weight
272 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Light Yellow;272 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

