Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-MC 352 20L IDH 1440746 https://www.bdiexpress.com/medias/INDLOCCLNRXX-1440746-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0ODh8aW1hZ2UvanBlZ3xhR1V4TDJnNE5DODVPRE0wTlRNd05EY3hPVFkyTDBsT1JFeFBRME5NVGxKWVdGOHhORFF3TnpRMlh6TXdNSGd6TURBdWFuQm58Yjg4YzQ3ZDA0M2ZjODkzOGY0ODllZWZhZWEwNWE0MDU2MzZmYTdlYTY2YWJlMTBlNTQ0OGFlZjc1ZGIwNGY0Mg
20078852 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-MC 352 20L IDH 1440746

Description

LOCTITE C-MC 352 20L IDH 1440746

Specialty Purpose Cleaner; Industrial; Can; Liquid; Spray Equipment Mechanical Part | Metal Working; Colorless to Light Yellow; 20 L

Part #

C-MC 352 20L IDH 1440746

BDI #
20078852

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
20
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Spray Equipment Mechanical Part | Metal Working
Manufacturer's Description
Loctite Cleaners For Industrial Metal Working
Color
Colorless to Light Yellow
Container Size value And um
20 L
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner; Industrial; Can; Liquid; Spray Equipment Mechanical Part | Metal Working; Colorless to Light Yellow; 20 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh