LOCTITE
LOCTITE
C-NE 220-WB 474LB/215KG IDH 598064
LOCTITE LOCTITE
Description
NOT AVAILABLE IN US
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Spray;Yellow Orange;215 Kg
Part #
598064
BDI #
22384957
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-220-WB-474LB-215KG-IDH-598064/p/22384957
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
225.96
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating | Spray
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow Orange
Container Size value And um
215 Kg
Substrate Material
Aluminum | Steel | Zinc
Odor
Mild
Other Features
Non Flammable | Corrosion Protection
Net Weight
215 kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Spray;Yellow Orange;215 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



