Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-SO 283 348LB/158KG IDH 693246 https://www.bdiexpress.com/medias/INDLOCCLNRXX-596976-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjF8aW1hZ2UvanBlZ3xhRGd6TDJoaU5TOHhNRGN6TWpZMk1UTTNOVEF3Tmk5SlRrUk1UME5EVEU1U1dGaGZOVGsyT1RjMlh6TXdNSGd6TURBdWFuQm58YjRmYjk2ZTM2MmRlOTZhYjU1MTI1ZGQ0ZGI4NzMyNTM5M2QxMGMyNWZhNDk1ZTdhODVlYWRjYzM5YWIxYWI5ZQ
22384999 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-SO 283 348LB/158KG IDH 693246

Description

C-SO 283 CLEANER IDH 693246 ; S158KG DRUM SOLVENT BLEND

Specialty Purpose Solvent Cleaner;Industrial;Drum;Liquid;General Purpose | Solvent-Borne Paint;Water White;158 Kg

Part #

693246

BDI #
22384999

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2967.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,967.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
175.228
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
General Purpose | Solvent-Borne Paint
Manufacturer's Description
Loctite Solvent Cleaner
Color
Water White
Container Size value And um
158 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
1.4 Deg F
Odor
Solvent
Other Features
Corrosion Resistant | Petroleum Based Solvent | Solubility | Non Flammable
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Solvent
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Solvent Cleaner;Industrial;Drum;Liquid;General Purpose | Solvent-Borne Paint;Water White;158 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh