DOW CORNING
DOW CORNING
OS-20 15KG PAIL
DOW CORNING DOW CORNING
Description
OS-20 15KG PAIL CLEANING FLUID ; CLEAR ODORLESS 34 DEG C FLASH
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Clear; 15 Kg
Part #
OS-20 15KG PAIL
BDI #
21565089
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/OS-20-15KG-PAIL/p/21565089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
15
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Dow Corning Dowsil Ozone Safe Volatile Methylsiloxane
Color
Clear
Container Size value And um
15 Kg
Substrate Material
All Surfaces
Degree of Flashpoint value And um
34.3 Deg C
Odor
Slight
Other Features
Flammable | Non Corrosive
Net Weight
15 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.dow.com
Long Description
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Clear; 15 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


