LOCTITE
LOCTITE
PUR 3180 CLEANER 5GAL IDH 1217500
LOCTITE LOCTITE
Description
TECHNOMELT PUR 3180 CLEANER 5GAL PAIL ; POR PURMELT 3180 CLEANER
Specialty Purpose Cleaner;Industrial;Pail;Solid;Adhesive Removal;Natural;5 Gal
Part #
PUR 3180 CLEANER 5GAL IDH 1217500
BDI #
20538794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PUR-3180-CLEANER-5GAL-IDH-1217500/p/20538794
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
16.34
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Solid
Application
Adhesive Removal
Manufacturer's Description
Loctite Cleaner
Color
Natural
Container Size value And um
5 Gal
Other Features
Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Pail;Solid;Adhesive Removal;Natural;5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

