Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC2007000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147490-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDR8aW1hZ2UvanBlZ3xhR1kyTDJnM015OHhNREExT0RFMk1EUXdOalUxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjME9UQmZNekF3ZURNd01DNXFjR2N8NWE5MzYzMGJlZmQyZjJiYzJkZDczN2FjYTQ3NWJiNWMxNjZkOGUwMDExZjExOGNlNjJlYTkwOTg1ZWU2MGVlMQ
21458373 Specialty Purpose Cleaners 

SPRAYON SPRAYON

SC2007000

Description

SC2007000NON-FLAMMABLE DUSTER ; S02007000 12OZ CAN 10OZ NET WT 12/CS

Specialty Purpose Duster; Industrial Electrical; Aerosol Can; Aerosol; Electronic and Optical Equipment | Photographic | Laboratory | Computer/Printer | Film Negative | Data Equipment | Mechanical Assembly; Clear; 12 Oz

Part #

SC2007000

BDI #
21458373

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.20 / each BDIExpress
QTY

Inventory

Total: 45

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.36
EAN
0075577020072
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Duster
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Electronic and Optical Equipment | Photographic | Laboratory | Computer/Printer | Film Negative | Data Equipment | Mechanical Assembly
Manufacturer's Description
Sprayon NF Duster
Color
Clear
Container Size value And um
12 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Conformance to Certificate
NSF P1
Other Features
No Residue | Non Conductive | Non Flammable | Non Abrasive | Removes Microscopic Particles of Lint - Dust and Ferrous Oxide
Net Weight
10 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Duster
Manufacturer URL
Manufacturer Item Number
S02007000
Weight / LBS
0.79
Long Description
Specialty Purpose Duster; Industrial Electrical; Aerosol Can; Aerosol; Electronic and Optical Equipment | Photographic | Laboratory | Computer/Printer | Film Negative | Data Equipment | Mechanical Assembly; Clear; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh