Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC2302000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141950-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhRGN4TDJoaU9DOHhNREExT0RFMk1qUXdOVFF3Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFNU5UQmZNekF3ZURNd01DNXFjR2N8ODQ1OTg2ZThjZjM5ZjEyOWRiYWUxOTBkZjM1NzY5MTZkYmYxZjQxNWE5YTMwZGFjMGYyNjdhMWM5NDFkMGVhNw
21458375 Specialty Purpose Cleaners 

SPRAYON SPRAYON

SC2302000

Description

SC2302000 ELECTRONIC CONTACT CLEANER ; S02302000 16OZ CAN 11OZ NET WT 12/CS

Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System; Clear; 16 Oz

Part #

SC2302000

BDI #
21458375

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.72 / each
$ 25.00 / each
BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.43
EAN
0075577923021
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System
Manufacturer's Description
Sprayon Environmental Contact Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
9 Deg F
Odor
Mild Solvent or Slight Alcohol
Conformance to Certificate
NSF K2
Other Features
No Residue | ODC Free | Fast Evaporation | Non Conductive | Removes Dirt - Oil - Grease
Net Weight
11 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
Manufacturer Item Number
S02302
Weight / LBS
0.958
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh