https://www.bdiexpress.com/medias/INDLOCCLNRXX-1578099-ARSCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTl8aW1hZ2UvanBlZ3xhRGRoTDJneE1DOHhNRGN6TWpZMU1ETXpNakU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVFUzT0RBNU9WOUJVbE5EVGw4ek1EQjRNekF3TG1wd1p3fGNiYjViMTFjZTg2YjVmMGQ3NGE3OWE1ZDI0MmNjNDMyMGUyZWE2YWQyY2M0ZjVkZDZlYjAzZDhiMjhiZjYxMjU
https://www.bdiexpress.com/medias/INDLOCCLNRXX-1578099-ARSCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTl8aW1hZ2UvanBlZ3xhRGRoTDJneE1DOHhNRGN6TWpZMU1ETXpNakU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVFUzT0RBNU9WOUJVbE5EVGw4ek1EQjRNekF3TG1wd1p3fGNiYjViMTFjZTg2YjVmMGQ3NGE3OWE1ZDI0MmNjNDMyMGUyZWE2YWQyY2M0ZjVkZDZlYjAzZDhiMjhiZjYxMjU
LOCTITE
LOCTITE
SF 7635 15OZ
LOCTITE LOCTITE
Description
LOCTITE SF 7635 15OZ
Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Liquid;Degreaser;Transparent;15 Oz
Part #
SF 7635 15OZ
BDI #
24599713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7635-15OZ/p/24599713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Degreaser
Manufacturer's Description
Pro Strength Degreaser
Color
Transparent
Container Size value And um
15 Oz
Substrate Material
Aluminum | Copper | Metal | Plastic | Rubber | Steel | Concrete | Iron | Magnesium
Degree of Flashpoint value And um
1.4 Deg F
Odor
Solvent
Conformance to Certificate
CFIA Listed
Other Features
Flammable
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Liquid;Degreaser;Transparent;15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


