Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 768 1GAL IDH 135542 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055456-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjB8aW1hZ2UvanBlZ3xhR1l3TDJnd05pOHhNRFUyTURrek5qa3dNalk0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRMU5sOHpNREI0TXpBd0xtcHdad3xmMmRiNzNmZWMxNzc1NDM4Y2U1MTRhMmExZmIwYzYxZTAzZDYwZDgyYjY0MTk3NDY4MjhiNTNlYTU3ODRkNTVj
1055456 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 768 1GAL IDH 135542

Description

SF 768 1GAL IDH 135542 CLEAN UP SOLVENT ; 76871 SPL PURPSE ADHESIVE REMOVR CAN LIQ

Specialty Purpose Adhesive Remover; Industrial; Can; Liquid; Disassembly of Parts | Dispensing Equipment; Clear; 1 Gal

Part #

135542

BDI #
1055456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1352.39 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,352.39 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
4.796
EAN
0079340768710
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Adhesive Remover
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Disassembly of Parts | Dispensing Equipment
Tradename
768 | X-NMS
Manufacturer's Description
Loctite 768 X-NMS Cleanup Solvent
Color
Clear
Container Size value And um
1 Gal
Substrate Material
Check All Surfaces for Compatibility Before Use
Degree of Flashpoint value And um
32 Deg C
Odor
Mild
Other Features
Removes Cured Cyanoacrylate Adhesive
Net Weight
128 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
76871
Weight / LBS
10.573
Long Description
Specialty Purpose Adhesive Remover; Industrial; Can; Liquid; Disassembly of Parts | Dispensing Equipment; Clear; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh