LPS
LPS
06510
LPS LPS
Description
06510 FOOD GRADE ANTI-SEIZE LUBRICANT ; 1LBS 12/CS
Anti-Seize Compound; Mineral Oil; Jar; Paste; Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly; Off White; 1 Lb
Part #
06510
BDI #
600159

Details
1446.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/06510/p/600159
Your Price
$ 1,446.12 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
6.8
EAN
0078827065106
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Mineral Oil
Container Type
Jar
Texture
Paste
Application
Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly
Manufacturer's Description
Food Grade Anti-Seize
Color
Off White
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 240 Deg C COC
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 178.3570 | MIL-PRF-907E | NSF H1
Other Features
Aluminum Complex Thickener | NLGI 1.5 | Not Affected By Contraction - Expansion - Vibration | Non Staining | Low Friction
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06510
Weight / LBS
1.25
Long Description
Anti-Seize Compound; Mineral Oil; Jar; Paste; Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly; Off White; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh