Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

09128 https://www.bdiexpress.com/medias/INDPMALUBXXX-ASZ-COPPER-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMTB8aW1hZ2UvanBlZ3xhR1UwTDJoa1lTODVNekUxTURFd09UQTBNRGswTG1wd1p3fDU2ZDRiYjNlOTc1NjU4MzUzMGY2YTY0M2FlNDI0MzU2Y2FjYTJkNzViZDEwY2JlMGVjNjI5YzFkODU1ZWIxNGI
21454868 Anti-Seize 

PERMATEX PERMATEX

09128

Description

09128 ANTI SEIZE COMPOUND ; COPPER 8OZ BRUSH TOP BOTTLE 6/CS

Anti-Seize Compound; Copper Grade; Bottle; Paste; Spark Plug | Engine | Thermostat Housing | Manifold Bolt | Oxygen and Knock Sensor | Fuel Filter Fitting | Battery Cable Connection; Copper; 8 Oz

Part #

09128

BDI #
21454868

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.17 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 64.17 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.33
EAN
0686226091284
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Bottle
Texture
Paste
Application
Spark Plug | Engine | Thermostat Housing | Manifold Bolt | Oxygen and Knock Sensor | Fuel Filter Fitting | Battery Cable Connection
Manufacturer's Description
Copper Anti-Seize Lubricant
Color
Copper
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
106.3 Deg C PMCC
Odor
Petroleum Distillates
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-A-907E
Other Features
High Temperature | Premium Quality | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
09128
Weight / LBS
0.723
Long Description
Anti-Seize Compound; Copper Grade; Bottle; Paste; Spark Plug | Engine | Thermostat Housing | Manifold Bolt | Oxygen and Knock Sensor | Fuel Filter Fitting | Battery Cable Connection; Copper; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh