SAF-T-LOK INTL
SAF-T-LOK INTL
80278
SAF-T-LOK INTL SAF-T-LOK INTL
Description
80278 ANTI SEIZE COMPOUND ; 42 LB PAIL SILVER GRAY SAF-T-EZE
Anti-Seize Compound; Nickel Grade; Pail; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 42 Lb
Part #
80278
BDI #
21478830

Details
1618.3566
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/80278/p/21478830
Your Price
$ 1,618.36 / each
$ 1,618.36 / each BDIExpress
$ 1,618.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
19.05
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Pail
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Nickel Grade Anti-Seize
Color
Silver Gray
Container Size value And um
42 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 440 Deg C
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
FDA 21 CFR | MIL-A-907E | NSF H2
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | High Temperature | Smooth | Non Separating Formula
Net Weight
672 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80278
Weight / LBS
46
Long Description
Anti-Seize Compound; Nickel Grade; Pail; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 42 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh