Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82565 https://www.bdiexpress.com/medias/INDSAFLUBXXX-ASZ-PTFE-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODF8aW1hZ2UvanBlZ3xhRFF6TDJnM1pTODVOamMyTVRjM05qTTNOREEyTG1wd1p3fGEwNmM3ZDAxNzAwN2JlYTk2MjEzYTVkZThmNTRmNmRmMjJmMjBjZWMwY2M2YTViZGFiODNjYjIxY2NlZWE4Y2U
24051811 Anti-Seize 

SAF-T-LOK INTL SAF-T-LOK INTL

82565

Description

82565 PS-10 PIPE SEALANT ; 10LB CAN

Anti-Seize Compound; PTFE; Can; Paste; Pipe and Threaded Connection | Pipe Joint Larger than 3/4 Inch Diameter; Off White; 10 Lb

Part #

82565

BDI #
24051811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

119.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 119.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
5.67
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
PTFE
Container Type
Can
Texture
Paste
Application
Pipe and Threaded Connection | Pipe Joint Larger than 3/4 Inch Diameter
Tradename
SAF-T-EZE
Manufacturer's Description
PS-10 - Pipe-Seal
Color
Off White
Container Size value And um
10 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
350 Deg F COC
Odor
Odorless
Other Features
Non Curing | Heavy Duty Sealing | Brush Top Can
Net Weight
160 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
82565
Weight / LBS
12.5
Long Description
Anti-Seize Compound; PTFE; Can; Paste; Pipe and Threaded Connection | Pipe Joint Larger than 3/4 Inch Diameter; Off White; 10 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh