https://www.bdiexpress.com/medias/INDLULLUBXXX-ASZ-9008-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTR8aW1hZ2UvanBlZ3xhR0kxTDJoa01TODVPRE0wTlRVMU5UQTJOekU0TDBsT1JFeFZURXhWUWxoWVdGOUJVMXBmT1RBd09GOUNVMGhVUWxSTVh6TXdNSGd6TURBdWFuQm58MTc5MDdkMWY4MzI2NDYwMjBhM2NkNGRmNTJjNTU4NDA0ZDNlMzZmODM3OWQxNjExZGY2YzQzYzZkNzM1NTQ1MQ
https://www.bdiexpress.com/medias/INDLULLUBXXX-ASZ-9008-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTR8aW1hZ2UvanBlZ3xhR0kxTDJoa01TODVPRE0wTlRVMU5UQTJOekU0TDBsT1JFeFZURXhWUWxoWVdGOUJVMXBmT1RBd09GOUNVMGhVUWxSTVh6TXdNSGd6TURBdWFuQm58MTc5MDdkMWY4MzI2NDYwMjBhM2NkNGRmNTJjNTU4NDA0ZDNlMzZmODM3OWQxNjExZGY2YzQzYzZkNzM1NTQ1MQ
LUBRI-LOY LUB
LUBRI-LOY LUB
9008
LUBRI-LOY LUB LUBRI-LOY LUB
Description
9008 ANTI-SEIZE SS PASTE ; POR H1 PASTE 8OZ JAR 4/CS
Anti-Seize Compound; Food Grade; Can; Paste; Assembly | Repair and Replacement Process | Maintenance Tool; Off White; 8 Oz
Part #
9008
BDI #
21444918
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/9008/p/21444918
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
2.27
EAN
0081252200011
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Assembly | Repair and Replacement Process | Maintenance Tool
Tradename
LUBRI-LOY
Manufacturer's Description
Anti-Seize Stainless Steel Paste
Color
Off White
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 245 F
Odor
Slight Petroleum
Conformance to Certificate
NSF H1
Other Features
Brush Top Lid
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.lubriloy.com
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Assembly | Repair and Replacement Process | Maintenance Tool; Off White; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


