Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 771 8OZ IDH 235028 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NTB8aW1hZ2UvanBlZ3xhRGRrTDJneE5pOHhNRFUyTVRBeU9UY3dNVFkyTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFeE5WOHpNREI0TXpBd0xtcHdad3wzZjExM2Q0ZjJmMTRhNjc5NmJmMjBmM2ZiMWRlM2M0ZWVjOGI1Mjc2Y2U5ZGU1YjU5MWRhZTc2N2ZkNjMzODIw
1056115 Anti-Seize 

LOCTITE LOCTITE

LB 771 8OZ IDH 235028

Description

LB 771 8OZ IDH 235028 COMPOUND ; 77124 ANTI SEIZE CAN 8OZ 12EA/CS

Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 8 Oz

Part #

235028

BDI #
1056115

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

56.65 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 56.65 / each BDIExpress
QTY

Inventory

Total: 49

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.275
EAN
0079340771246
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange
Manufacturer's Description
Nickel Anti-Seize
Color
Gray
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Petroleum
VOC Content - Percentage
2.47 Percentage | 27 g/l
Other Features
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
77124
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh