

LOCTITE
LOCTITE
LB 8023 7OZ IDH 1999556
LOCTITE LOCTITE
Description
LB 8023 7OZ IDH 1999556 LUBRICANT ; MARINE GRADE ANTI-SEIZE TUBE 6EA/CS
Anti-Seize Compound; Marine Grade; Tube; Paste; Fresh and Salt Water; Black; 7 Oz
Part #
1999556
BDI #
20538657

Details
63.664300000000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8023-7OZ-IDH-1999556/p/20538657
Your Price
$ 63.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.3
EAN
0079340006348
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Marine Grade
Container Type
Tube
Texture
Paste
Application
Fresh and Salt Water
Tradename
LOCTITE
Manufacturer's Description
Marine Grade Anti-Seize
Color
Black
Container Size value And um
7 Oz
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
Below 3 Percentage | 38.4 g/l
Other Features
Brush Top Lid
Net Weight
7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Marine Grade; Tube; Paste; Fresh and Salt Water; Black; 7 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh