Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8151 12OZ IDH 135541 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055455-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjN8aW1hZ2UvanBlZ3xhR0ZtTDJnd05pOHhNRFUyTURrek5qVXdPVFEzTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRMU5WOHpNREI0TXpBd0xtcHdad3wyYWMwNjMxZWZkMjZjOGMxYTljM2VjZGJkN2RmMTljZDIwZDhkN2VjZTFjOWM4MWVkOWJjZjE2M2Y5ZTVjYzg5
1055455 Anti-Seize 

LOCTITE LOCTITE

LB 8151 12OZ IDH 135541

Description

LB 8151 12OZ IDH 135541 COMPOUND ; 76759 ANTI SEIZ AEROSOL CAN 12OZ 12EA/CS

Anti-Seize Compound; Silver Grade; Aerosol Can; Aerosol; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 12 Oz

Part #

135541

BDI #
1055455

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 36.13 / each BDIExpress
QTY

Inventory

Total: 48

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.48
EAN
0079340767591
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Aerosol Can
Texture
Aerosol
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
12 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
42 Percentage | 323 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
76759
Weight / LBS
1.051
Long Description
Anti-Seize Compound; Silver Grade; Aerosol Can; Aerosol; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh